Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.1875" (3/16)
Mfr # 71702-C3
Zoro # G7274857
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.1875" (3/16)
- Overall Length 2.5000" (2-1/2)
- Flutes 4
- Cutter Width 0.0930" (3/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 71702-C3
- Zoro # G7274857
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1875" (3/16) |
Overall Length | 2.5000" (2-1/2) |
Cutter Width | 0.0930" (3/32) |
Neck Dia. | 0.0930" (3/32) |
Neck Length | 1.0000" (1) |
Cutter Dia. | 0.1875" (3/16) |
Details
Drill Bit Finish | C3 |
Flutes | 4 |
Type | I |
Included Angle | 90 |
Angle per Side | 45 |
SAE or Metric | SAE |
Description
0.1875" (3/16) Cutter DIA x 0.0930" (3/32) Width x 1.0000" (1) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (4LXJ7)
- DEWALT Router Base, Plunge Base, Dual Grip Handle (DNP612)
- CRAFTSMAN Sockets, 1/2" Drive 28mm 12 Point Shallo (CMMT44276)
- RIDGID Drain Cleaning Cable, 3/4 In. x 50 ft. (C-29)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807105)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.5000" (1/2) (905632)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 7/32 (16W777)
- Harvey Tool Threaded Shank Drill Bits