Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.1562" (5/32)
Mfr # 26856
Zoro # G7277167
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.1875" (3/16)
- Overall Length 2.5000" (2-1/2)
- Flutes 4
- Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 26856
- Zoro # G7277167
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1875" (3/16) |
Overall Length | 2.5000" (2-1/2) |
Cutter Width | 0.0780" (5/64) |
Neck Length | 1.1250" (1-1/8) |
Neck Dia. | 0.0780" (5/64) |
Cutter Dia. | 0.1562" (5/32) |
Details
Drill Bit Finish | UN |
Flutes | 4 |
Type | I |
SAE or Metric | SAE |
Angle per Side | 45 |
Included Angle | 90 |
Description
0.1562" (5/32) Cutter DIA x 0.0780" (5/64) Width x 1.1250" (1-1/8) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Backpack, All Hazards Prime Backpack, Black, Durable 1050D Nylon (56997)
- THERMOSOFT Plastic Trowel, Includes Notch (TRWL3812)
- MITUTOYO Digital Indicator w/Cert, 0.5 In (543-793-10CAL)
- IGAGING 0-1" Digital Electronic Indicator - 35-128 (35-128)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807105)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.5000" (1/2) (905632)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 5/32 (16W766)
- Harvey Tool Threaded Shank Drill Bits