Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.1250" (1/8)
Mfr # 989401
Zoro # G7288044
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.1250" (1/8)
- Overall Length 2.0000" (2)
- Neck Length 0.5000" (1/2)
- Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 989401
- Zoro # G7288044
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1250" (1/8) |
Overall Length | 2.0000" (2) |
Neck Length | 0.5000" (1/2) |
Cutter Dia. | 0.1250" (1/8) |
Cutter Width | 0.1090" (7/64) |
Neck Dia. | 0.0620" (1/16) |
Details
Drill Bit Finish | UN |
Flutes | 4 |
Angle per Side | 60 |
Included Angle | 120 |
Type | I |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.1090" (7/64) Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER 4LB WD SGL Bit Axe (HM-4HX-C)
- CENTURY DRILL & TOOL Coping Saw Frame Fits All 6-3/8" Coping Saw Blades. (4940)
- DRILL AMERICA 3/8" HSS Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS3/8)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1 1/2 (KTI-41348)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- DRILL AMERICA #21 Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD21ST)
- Harvey Tool Threaded Shank Drill Bits