Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.1250" (1/8)
Mfr # 981001-C3
Zoro # G7273195
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.1250" (1/8)
- Overall Length 2.0000" (2)
- Angle per Side 30
- Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 981001-C3
- Zoro # G7273195
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1250" (1/8) |
Overall Length | 2.0000" (2) |
Cutter Dia. | 0.1250" (1/8) |
Cutter Width | 0.0360" |
Neck Dia. | 0.0620" (1/16) |
Neck Length | 0.8750" (7/8) |
Details
Drill Bit Finish | C3 |
Angle per Side | 30 |
Flutes | 4 |
SAE or Metric | SAE |
Type | I |
Included Angle | 60 |
Description
0.1250" (1/8) Cutter DIA x 0.0360" Width x 0.8750" (7/8) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 11/16x8 In (48-20-7058)
- IRWIN Self-Adjusting Wire Stripper (2078300)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, General, 100,000 RPM, 0.06 hp (10R9000-08)
- COBRA CARBIDE Carbide Tracker, TNMG 432 CM14 Tracker (41092)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, Letter B (953HSBLS)
- Harvey Tool Drill Bits