Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.1250" (1/8)
Mfr # 903608-C3
Zoro # G7279504
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Type I
- Cutter Width 0.1090" (7/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 903608-C3
- Zoro # G7279504
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Cutter Width | 0.1090" (7/64) |
Neck Length | 0.1250" (1/8) |
Neck Dia. | 0.0620" (1/16) |
Cutter Dia. | 0.1250" (1/8) |
Details
Drill Bit Finish | C3 |
Type | I |
Flutes | 4 |
Angle per Side | 60 |
Included Angle | 120 |
SAE or Metric | SAE |
Description
0.1250" (1/8) Cutter DIA x 0.1090" (7/64) Width x 0.1250" (1/8) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun (74S)
- METABO Corded Burnisher, 3000 RPM, 14.5 A (SE 17-200 RT)
- KRAFT TOOL Stainless Steel Curb/Gutter Walking (CC961-01)
- MITUTOYO Pitch Gage (188-102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807105)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1610" (953CO20ST)
- Harvey Tool Drill Bits