Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.1180"
Mfr # 1913M
Zoro # G7275618
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Included Angle 90
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 1913M
- Zoro # G7275618
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0590" (1.5 mm) |
Cutter Dia. | 0.1180" (3 mm) |
Neck Length | 0.1870" (3/16) |
Cutter Width | 0.0590" |
Details
Drill Bit Finish | UN |
Included Angle | 90 |
SAE or Metric | SAE |
Type | I |
Flutes | 2 |
Angle per Side | 45 |
Description
0.1180" Cutter DIA x 0.0590" Width x 0.1870" (3/16) Neck Length Carbide Double Angle Shank Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Pipe Jaws Stock Number 10404 (10404S46)
- GEARWRENCH 36" Knurled Chrome Replacement Handle for 3/4" Drive Ratchet Heads (81403)
- STARRETT Feeler Gage 30Mm (667M-30)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 10mm 12 pt Metric Socket, 12 Points (40310)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953CO30SS)
- Harvey Tool Drill Bits