Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.0930" (3/32)
Mfr # 965593-C3
Zoro # G7287755
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- SAE or Metric SAE
- Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 965593-C3
- Zoro # G7287755
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0470" (3/64) |
Cutter Width | 0.0270" |
Cutter Dia. | 0.0930" (3/32) |
Neck Length | 0.2500" (1/4) |
Details
Drill Bit Finish | C3 |
SAE or Metric | SAE |
Type | I |
Flutes | 2 |
Included Angle | 60 |
Angle per Side | 30 |
Description
0.0930" (3/32) Cutter DIA x 0.0270" Width x 0.2500" (1/4) Neck Length Carbide Double Angle Shank Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS Variable Pin Spanner Wrench (752)
- PACIFIC HANDY CUTTER Blade Replacment S3-S4 Kivs (SP-017)
- CMT Forstner Bit, Set, 12pcs. (537.000.12)
- HHIP MT3 1/2" Morse Taper End Mill Holder-Drawbar End (3900-0129)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- Harvey Tool Threaded Shank Drill Bits