Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.0930" (3/32)
Mfr # 66093-C3
Zoro # G7288400
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Included Angle 30
- Neck Length 0.1410"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 66093-C3
- Zoro # G7288400
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Neck Length | 0.1410" |
Cutter Dia. | 0.0930" (3/32) |
Cutter Width | 0.0120" |
Neck Dia. | 0.0470" (3/64) |
Details
Drill Bit Finish | C3 |
Included Angle | 30 |
Flutes | 2 |
Type | I |
Angle per Side | 15 |
SAE or Metric | SAE |
Description
0.0930" (3/32) Cutter DIA x 0.0120" Width x 0.1410" Neck Length Carbide Double Angle Shank Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Edger, Stainless Steel 6" X 6", 3/8" Radius X 1/2" Lip Wood Handle (12-445)
- WILLIAMS Williams Box Wrench, 12 pt., 3/4 x 7/8 (7731A)
- DEWALT 5" (125mm) Medium Angle Grinder (DW831)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #25 (C97379)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- DRILL AMERICA #6 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD6S)
- Harvey Tool Threaded Shank Drill Bits