Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.0930" (3/32)
Mfr # 45193
Zoro # G7279879
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Included Angle 90
- Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 45193
- Zoro # G7279879
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.0930" (3/32) |
Cutter Width | 0.0470" (3/64) |
Neck Length | 0.2500" (1/4) |
Neck Dia. | 0.0470" (3/64) |
Details
Drill Bit Finish | UN |
Included Angle | 90 |
Flutes | 2 |
Angle per Side | 45 |
SAE or Metric | SAE |
Type | I |
Description
0.0930" (3/32) Cutter DIA x 0.0470" (3/64) Width x 0.2500" (1/4) Neck Length Carbide Double Angle Shank Cutter, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Replacement Cutting Head for 71 72 760 (71 79 760)
- CDI CDI Torque Screwdriver, 1/4", 5 to 40 in.-lb. (401SM)
- EMPIRE LEVEL Drywall T-Square (418-48)
- WIHA Micrometer Torque Wrench, 1/4" Drive Size (30114)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807324)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807105)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2) (894132-C3)
- DRILL AMERICA #30 Cobalt Extra Long Threaded Shank Drill Bit Overall Length 2-3/4 (TSD30EL)
- Harvey Tool Drill Bits