Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.0780" (5/64)
Mfr # 963678-C3
Zoro # G7274367
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Cutter Width 0.0390"
- Included Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 963678-C3
- Zoro # G7274367
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Cutter Width | 0.0390" |
Neck Dia. | 0.0390" (1 mm) |
Cutter Dia. | 0.0780" (5/64) |
Neck Length | 0.5000" (1/2) |
Details
Drill Bit Finish | C3 |
Included Angle | 90 |
SAE or Metric | SAE |
Angle per Side | 45 |
Type | I |
Flutes | 2 |
Description
0.0780" (5/64) Cutter DIA x 0.0390" Width x 0.5000" (1/2) Neck Length Carbide Double Angle Shank Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless CombInation Kit, Li-Ion, 20.0V (DCK521D2)
- MITUTOYO Radius Gage Set, 9/16 - 1 Inch By 16Ths (186-905)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Spark Plug Hol (3590)
- VEGA Torx 6 Insert Bit x 1 (125T06A)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953HS30SS)
- Harvey Tool Threaded Shank Drill Bits