Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.0780" (5/64)
Mfr # 71678-C3
Zoro # G7279459
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- SAE or Metric SAE
- Cutter Dia. 0.0780" (5/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 71678-C3
- Zoro # G7279459
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.0780" (5/64) |
Neck Length | 0.3120" (5/16) |
Neck Dia. | 0.0390" (1 mm) |
Cutter Width | 0.0390" |
Details
Drill Bit Finish | C3 |
SAE or Metric | SAE |
Angle per Side | 45 |
Flutes | 2 |
Type | I |
Included Angle | 90 |
Description
0.0780" (5/64) Cutter DIA x 0.0390" Width x 0.3120" (5/16) Neck Length Carbide Double Angle Shank Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket (SHA25402)
- IRWIN Spade Bit, 3/4 In (88812)
- DRILL AMERICA 1-1/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS1-1/16)
- DANTONA Power Tool Battery, TOOL-527LI-40 (TOOL-527LI-40)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.5000" (1/2) (894132-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.5000" (1/2) (905632)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.2500" (1/4) (72603)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807324)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #10 (16W797)
- Harvey Tool Threaded Shank Drill Bits