Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.0620" (1/16)
Mfr # 832404
Zoro # G7273877
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish UN
- Shank Size 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Cutter Width 0.0310" (1/32)
- Neck Dia. 0.0310" (1/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 832404
- Zoro # G7273877
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Cutter Width | 0.0310" (1/32) |
Neck Dia. | 0.0310" (1/32) |
Cutter Dia. | 0.0620" (1/16) |
Neck Length | 0.1560" (5/32) |
Details
Drill Bit Finish | UN |
Included Angle | 90 |
Type | I |
SAE or Metric | SAE |
Flutes | 4 |
Angle per Side | 45 |
Weldon Flat | N |
Description
0.0620" (1/16) Cutter DIA x 0.0310" (1/32) Width x 0.1560" (5/32) Neck Length Carbide Double Angle Shank Cutter, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (SS-1/2D13/16)
- MITUTOYO Digimatic Mic 4" No-Spc Output (293-343-30)
- PROTO 1/2 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (J7419M)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- ZORO SELECT Threaded Shank Drill Bit, #12, OAL 9/16, M2 (16W707)
- Harvey Tool Threaded Shank Drill Bits