Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.0620" (1/16)
Mfr # 19162-C3
Zoro # G7277946
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Neck Length 0.0930" (3/32)
- Included Angle 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 19162-C3
- Zoro # G7277946
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Neck Length | 0.0930" (3/32) |
Neck Dia. | 0.0310" (1/32) |
Cutter Width | 0.0310" (1/32) |
Cutter Dia. | 0.0620" (1/16) |
Details
Drill Bit Finish | C3 |
Included Angle | 90 |
Type | I |
SAE or Metric | SAE |
Angle per Side | 45 |
Flutes | 2 |
Description
0.0620" (1/16) Cutter DIA x 0.0310" (1/32) Width x 0.0930" (3/32) Neck Length Carbide Double Angle Shank Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Cushion Grip Screwdriver, Ph #2 1/4X6" Phillips (9485)
- MAKITA 4-1/2" Cut-Off Wheel Guard (135103-2)
- ZORO SELECT Squeezer Die, 3/32 Dia, 1/4, Tubular Roll (SQ-5-01)
- EKLIND 116 Long Hex L Key (14204)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807105)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.5000" (84102)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.7500" (3/4) (16220-C3)
- DRILL AMERICA 5/16" Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD5/16ST)
- Harvey Tool Drill Bits