Shop All Threaded Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter - Pointed, 0.0310" (1/32)
Mfr # 45131-C3
Zoro # G7273770
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Finish C3
- Shank Size 0.1250" (1/8)
- Overall Length 1.5000" (1-1/2)
- Flutes 2
- Weldon Flat N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 45131-C3
- Zoro # G7273770
- Country of Origin United States
- Category Threaded Shank Drill Bits
Dimensions
Shank Size | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Cutter Width | 0.0150" (1/64) |
Neck Length | 0.0930" (3/32) |
Cutter Dia. | 0.0310" (1/32) |
Neck Dia. | 0.0160" (.4 mm) |
Details
Drill Bit Finish | C3 |
Flutes | 2 |
Weldon Flat | N |
Type | I |
SAE or Metric | SAE |
Angle per Side | 45 |
Included Angle | 90 |
Description
0.0310" (1/32) Cutter DIA x 0.0150" (1/64) Width x 0.0930" (3/32) Neck Length Carbide Double Angle Shank Cutter, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 1/2" 6 Point SAE Sha (CMMT43332)
- INSIZE Protractor, 8-11/16" L, Stainless steel (4799-1120)
- IGAGING 10x Pocket Optical Comparator w/9 Reticles - 36-LED10-9 (36-LED10-9)
- OSG Jobber Drill Bit, 3.20mm, HSS-E (8594032)
- HARVEY TOOL Double Angle Shank Cutter - Pointed (807210)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.3750" (3/8) (894124)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.1875" (3/16) (71702-C3)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- HARVEY TOOL Double Angle Shank Cutter - Tip Radius, 0.1250" (1/8) (46608)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- DRILL AMERICA #21 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD21L)
- Harvey Tool Threaded Shank Drill Bits