Shop All Shank Drill Bits
Harvey Tool
Double Angle Shank Cutter-Pntd .0620" (1/16) Cutter DIAx.0310" (1/32) Wx.1870" (3/16) Neck L Carbide
Mfr # 822104-C3
Zoro # G202588129
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.1250" (1/8)
- Finish C3
- Overall Length 1.5000" (1-1/2)
- Neck Dia. 0.0310" (1/32)
- Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 822104-C3
- Zoro # G202588129
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Shank Dia. | 0.1250" (1/8) |
Overall Length | 1.5000" (1-1/2) |
Neck Dia. | 0.0310" (1/32) |
Cutter Dia. | 0.0620" (1/16) |
Neck Length | 0.1870" (3/16) |
Cutter Width | 0.0310" (1/32) |
Details
Finish | C3 |
Flutes | 2 |
Included Angle | 90 |
SAE or Metric | SAE |
Angle per Side | 45 |
Type | I |
Description
0.0620" (1/16) Cutter DIA x 0.0310" (1/32) Width x 0.1870" (3/16) Neck Length Carbide Double Angle Shank Cutter, 2 Flutes, AlTiN Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 11mm 90-Tooth 12 Point Ratcheting Combination Wrench (86911)
- EAGLE TOOL US Switch Bit Shank Kit, 3/16in.Dia.x51in.L (ET18751)
- KRAFT TOOL Double-Faced Sledge Hammer w/32, 8 lb. (GG638)
- V-8 TOOLS 1/2" Drive Crowfoot Wrench Set, Metric, Open End, Full Polish (7917)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .5000" (1/2)Cutter DIAx.1090" (7/64)Wx.7500" (3/4)Neck L Carbide (773310-C3)
- HARVEY TOOL Double Angle Shank Cutter-Pointed .6250" (5/8) Cutter DIAx.3130" W Carbide (875515-C3)
- DRILLCO 1", Cobalt S&D Drill (1000C164)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 0.60Mm (30002360)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- Harvey Tool Shank Drill Bits