Shop All Chamfer Cutters
Harvey Tool
Deburring Chamfer Cutter-Double-Ended .3750" (3/8) Shank DIAx45° per side Carbide
Mfr # 788208-C6
Zoro # G902588191
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish - Machining C6
- Number of Flutes 4
- Milling Dia. 0.1250" (1/8)
- Included Angle 82
- Length of Cut 0.5000" (1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 788208-C6
- Zoro # G902588191
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Milling Dia. | 0.1250" (1/8) |
Length of Cut | 0.5000" (1/2) |
Overall Length | 1.5000" (1-1/2) |
Shank Diameter | 0.1250" (1/8) |
Details
Finish - Machining | C6 |
Number of Flutes | 4 |
Included Angle | 82 |
SAE or Metric | SAE |
Angle per Side | 41 |
Web Thickness | 0.0080" |
LOC Multiple | (4x) |
Description
0.1250" (1/8) Cutter DIA x 0.5000" (1/2) Length of Cut x 82° included Carbide Helical Tip Drill/End Mill, 4 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1" Drive Impact Drive Adapter (J10004)
- DRILL AMERICA .0620 HSS Straight Shank Chucking Reamer (DWRR.0620)
- FREUD Double Compression Bit, 1/2" dia. (77-207)
- WIHA 13 Piece SpeedEII Electric Screwdriver SlimLine Blade Set (32490)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- Harvey Tool Chamfer Cutters