Shop All Chamfer Cutters
Harvey Tool
Deburring Chamfer Cutter - Double-Ended, 0.2500"
Mfr # 867545-C3
Zoro # G7145305
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining C3
- Included Angle 90
- Length of Cut 0.1200"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 867545-C3
- Zoro # G7145305
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.1200" |
Overall Length | 2.5000" (2-1/2) |
Minor Diameter | 0.0120" (.3 mm) |
Shank Diameter | 0.2500" (1/4) |
Details
Single End/Double End | Double Ended |
Finish - Machining | C3 |
Included Angle | 90 |
Angle per Side | 45 |
SAE or Metric | SAE |
Right Hand Teeth | 12 |
Left Hand Teeth | 6 |
Description
0.2500" (1/4) Shank DIA x 45° per side Carbide Deburring Chamfer Cutter DE, 12 RH Teeth, 6 LH Teeth, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 11/32,135 Deg (2UFW5)
- REMCO Mini Bench Scraper, 5-1/2 x 3-1/2 in, Blue (69593)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/8-16UNC (C65606)
- SLUGGER BY FEIN Annular Cutter, 2-3/8 in. (63134603104)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (771545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18345)
- MARTINDALE ELECTRIC Chamfer, E-Z, Complete with 3 Square Carbide Inserts 90 Deg. (SLSC74KIT)
- Harvey Tool Milling Cutters