Shop All Chamfer Cutters
Harvey Tool
Deburring Chamfer Cutter - Double-Ended, 0.1875"
Mfr # 879745-C3
Zoro # G7097766
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining C3
- Included Angle 90
- Length of Cut 0.0880"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 879745-C3
- Zoro # G7097766
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0880" |
Overall Length | 2.5000" (2-1/2) |
Minor Diameter | 0.0120" (.3 mm) |
Shank Diameter | 0.1875" (3/16) |
Details
Single End/Double End | Double Ended |
Finish - Machining | C3 |
Included Angle | 90 |
SAE or Metric | SAE |
Angle per Side | 45 |
Right Hand Teeth | 12 |
Left Hand Teeth | 6 |
Description
0.1875" (3/16) Shank DIA x 45° per side Carbide Deburring Chamfer Cutter DE, 12 RH Teeth, 6 LH Teeth, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x12" SDS-Plus Hammer Bit Drill Bit (SDS1412)
- TENG TOOLS 1/2" Drive 6 Point Deep Metric 30mm Impact Socket (920630N)
- PROTO Satin Open-End Wrench - 13/16" x 7/8" (J3040)
- VEGA Phillips 3 Power Bit x 2-3/4 (170P3A)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (18435)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Adjustable (81250)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- Harvey Tool Chamfer Cutters