Shop All Chamfer Cutters
Harvey Tool
Deburring Chamfer Cutter - Double-Ended, 0.1250"
Mfr # 898345
Zoro # G7179088
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining UN
- Included Angle 90
- Length of Cut 0.0570"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 898345
- Zoro # G7179088
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0570" |
Overall Length | 2.5000" (2-1/2) |
Shank Diameter | 0.1250" (1/8) |
Minor Diameter | 0.0120" (.3 mm) |
Details
Single End/Double End | Double Ended |
Finish - Machining | UN |
Included Angle | 90 |
Angle per Side | 45 |
SAE or Metric | SAE |
Right Hand Teeth | 12 |
Left Hand Teeth | 6 |
Description
0.1250" (1/8) Shank DIA x 45° per side Carbide Deburring Chamfer Cutter DE, 12 RH Teeth, 6 LH Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/8" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1622)
- QUICKCABLE Isolator, 140A, Deltronic (303304-001)
- QUEST TECHNOLOGY INTERNATIONAL Fiber Optic Cable Cutter & Stripper, Adjustable, 125 & 250Um (TFS-1400)
- DRILL AMERICA #52 Solid Carbide Drill Bit (DMOD52)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1875" (72475-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (876460)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.3750" (72523-C3)
- Harvey Tool Milling Cutters