Shop All Chamfer Cutters
Harvey Tool
Deburring Chamfer Cutter - Double-Ended, 0.1250"
Mfr # 898345-C3
Zoro # G7178896
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining C3
- Included Angle 90
- Length of Cut 0.0570"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 898345-C3
- Zoro # G7178896
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0570" |
Overall Length | 2.5000" (2-1/2) |
Minor Diameter | 0.0120" (.3 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Single End/Double End | Double Ended |
Finish - Machining | C3 |
Included Angle | 90 |
SAE or Metric | SAE |
Angle per Side | 45 |
Left Hand Teeth | 6 |
Right Hand Teeth | 12 |
Description
0.1250" (1/8) Shank DIA x 45° per side Carbide Deburring Chamfer Cutter DE, 12 RH Teeth, 6 LH Teeth, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Meter/Tester Pouch (TB-CT-34-B)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15348 (15348)
- MILWAUKEE TOOL 500 MCM Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B500X)
- DRILL AMERICA 3/8" Carbide 4 Flute Single End End Mill (MMO3/8-4FSE)
- HARVEY TOOL Chamfer Cutter-Flat End 0.2500" (1/4) Shank DIA x 15° per side Carbide Flat Chamfer Cutter, 4 Flutes (833115-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.2500" (47618)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (50660)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.0550" (938155-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- Harvey Tool Chamfer Cutters