Shop All Chamfer Cutters
Harvey Tool
Deburring Chamfer Cutter - Double-Ended, 0.1250"
Mfr # 898330
Zoro # G7175545
$51.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double Ended
- Finish - Machining UN
- Included Angle 60
- Length of Cut 0.0990"
- Overall Length 2.5000" (2-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 898330
- Zoro # G7175545
- Country of Origin United States
- Category Chamfer Cutters
Dimensions
Length of Cut | 0.0990" |
Overall Length | 2.5000" (2-1/2) |
Minor Diameter | 0.0120" (.3 mm) |
Shank Diameter | 0.1250" (1/8) |
Details
Single End/Double End | Double Ended |
Finish - Machining | UN |
Included Angle | 60 |
Right Hand Teeth | 12 |
SAE or Metric | SAE |
Left Hand Teeth | 6 |
Angle per Side | 30 |
Weldon Flat | N |
Description
0.1250" (1/8) Shank DIA x 30° per side Carbide Deburring Chamfer Cutter DE, 12 RH Teeth, 6 LH Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Grinder Kit w/Storage Box (DCG413R2/DWST33090)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 19 mm Size, Deep Socket, Black Phosphate (49-66-6280)
- EXCEL BLADES 4 in. Machine Square (60020IND)
- BONDHUS SAE Ball Hex Key, 1/4" Tip Size (412)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (871845)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18518)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- Harvey Tool Milling Cutters