Shop All Counterbores
Harvey Tool
Counterbores - Flat Bottom - Long Reach, 0.3750" (3/8), Number of Flutes: 4
Mfr # 25524
Zoro # G7260297
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Bore Dia. 3/8"
- Overall Length 4.0000" (4)
- Shank Dia. 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 25524
- Zoro # G7260297
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 3/8" |
Overall Length | 4.0000" (4) |
Shank Dia. | 0.3750" (3/8) |
Neck Dia. | 0.3190" |
Flute Length | 1.0000" (1) |
Cutter Dia. | 0.3750" (3/8) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Overall Reach | 3.0000" (3) |
Description
0.3750" (3/8) Cutter DIA x 1.0000" (1) Flute Length x 3.0000" (3) Reach Carbide Flat Bottom Counterbore, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 5.5mm Triple Square Metric Socket, 12 Points (J47055TM)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-16, Plug, 4 Flutes (008866AS)
- BON TOOL Bon 51-111 Handle, Replacement 66" Wood For 22-530 (51-111)
- LENOX ONE PC DMND HOLESW 3/8"" (121096DGDS)
- HARVEY TOOL 3/8 in. Cutter dia. x 1 in. 1 Flute Length Carbide Flat Bottom Counterbore, 4 Flutes (731624-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.5000" (1/2), Flute Length: 1" (23432-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.5625" (9/16), Finish - Machining: AlTiN (23436-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.3750" (3/8), Finish - Machining: AlTiN (23424-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.0900", Finish - Machining: AlTiN (23390-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.0700", Flute Length: 0.2800" (23370)
- KODIAK CUTTING TOOLS 1/4 Counterbore On Size Capscrew Style (5495710)
- Harvey Tool Porting Tools & Counterbores