Shop All Counterbores
Harvey Tool
Counterbores - Flat Bottom - Long Reach, 0.3750" (3/8), Flute Length: 1"
Mfr # 25524-C3
Zoro # G7262126
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Bore Dia. 3/8"
- Overall Length 4.0000" (4)
- Shank Dia. 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 25524-C3
- Zoro # G7262126
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 3/8" |
Overall Length | 4.0000" (4) |
Shank Dia. | 0.3750" (3/8) |
Flute Length | 1.0000" (1) |
Neck Dia. | 0.3190" |
Cutter Dia. | 0.3750" (3/8) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish | C3 |
Finish - Machining | AlTiN |
Number of Flutes | 4 |
Overall Reach | 3.0000" (3) |
Description
0.3750" (3/8) Cutter DIA x 1.0000" (1) Flute Length x 3.0000" (3) Reach Carbide Flat Bottom Counterbore, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 31/64 In (H4828LG)
- DEWALT 2-1/4 HP (maximum motor HP) EVS Fixed Base Router with Soft Start (DW618)
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 5/8" (CCRPM-2020-ALTIN)
- PROTO 1/2 in Drive, 31mm Triple Square Metric Socket, 12 Points (J5331M)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1575", Shank Dia.: 3/16" (2344M)
- HARVEY TOOL Counterbores - Flat Bottom, 0.0900", Finish - Machining: AlTiN (23390-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.3937", Number of Flutes: 4 (2340M)
- HARVEY TOOL 3/8 in. Cutter dia. x 1 in. 1 Flute Length Carbide Flat Bottom Counterbore, 4 Flutes (731624-C3)
- HARVEY TOOL Counterbores - Flat Bottom - Long Reach, 0.3125" (5/16), Material - Machining: Carbide (25520)
- HARVEY TOOL Counterbores - Flat Bottom, 0.0700", Flute Length: 0.2800" (23370)
- LINK 14MM HSS Se 14.68 X 16.67 Drill 21.82 Cbore 15.87 Shank 66.67 Oal (75-L2-527)
- Harvey Tool Counterbores