Shop All Counterbores
Harvey Tool
Counterbores - Flat Bottom - Long Reach, 0.1875" (3/16), Number of Flutes: 4
Mfr # 25512
Zoro # G7260945
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Bore Dia. 3/16"
- Overall Length 3.0000" (3)
- Shank Dia. 0.1875" (3/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 25512
- Zoro # G7260945
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 3/16" |
Overall Length | 3.0000" (3) |
Shank Dia. | 0.1875" (3/16) |
Neck Dia. | 0.1590" |
Flute Length | 0.7500" (3/4) |
Cutter Dia. | 0.1875" (3/16) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Overall Reach | 1.5000" (1-1/2) |
Description
0.1875" (3/16) Cutter DIA x 0.7500" (3/4) Flute Length x 1.5000" (1-1/2) Reach Carbide Flat Bottom Counterbore, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1" Drive Socket Adapter SAE (KTI-35024)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0908BFD5)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85908MC)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Organizer, 25-Piece, 1/4-3/4 in., 6-19 mm (WRC94304)
- HARVEY TOOL Counterbores - Flat Bottom, 0.5625" (9/16), Finish - Machining: AlTiN (23436-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1719" (11/64), Shank Dia.: 3/16" (23411)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1181", Number of Flutes: 4 (2343M-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1575", Shank Dia.: 3/16" (2344M)
- HARVEY TOOL Counterbores - Flat Bottom - Long Reach, 0.3125" (5/16), Material - Machining: Carbide (25520)
- HARVEY TOOL Counterbores - Flat Bottom, 0.0900", Finish - Machining: AlTiN (23390-C3)
- DRILL AMERICA 17/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR17/32)
- Harvey Tool Counterbores