Shop All Counterbores
Harvey Tool
Counterbores - Flat Bottom - Long Reach, 0.1250" (1/8), Neck Dia.: 0.1130"
Mfr # 25508
Zoro # G7258294
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Bore Dia. 1/8"
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 25508
- Zoro # G7258294
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 1/8" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.1250" (1/8) |
Flute Length | 0.5000" (1/2) |
Neck Dia. | 0.1130" |
Cutter Dia. | 0.1250" (1/8) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish | UN |
Finish - Machining | Uncoated |
Number of Flutes | 4 |
Overall Reach | 1.0000" (1) |
Description
0.1250" (1/8) Cutter DIA x 0.5000" (1/2) Flute Length x 1.0000" (1) Reach Carbide Flat Bottom Counterbore, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBRECHT Keyless Drill Chuck 1/2" Cap., J6 Mount Size, Steel (70110)
- CRAYOLA CHALK COLORED 12 STICKS (51-0816)
- MOUNTAIN Ratcheting Double Box Flex Wrench, 8X10mm (RM810)
- BLACK & DECKER 7 Amp 1/2 inch Drill/Driver (DR560)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1719" (11/64), Shank Dia.: 3/16" (23411)
- HARVEY TOOL Counterbores - Flat Bottom - Long Reach, 0.1575", Overall Length: 3" (2554M)
- HARVEY TOOL Counterbores - Flat Bottom, 0.0900", Finish - Machining: AlTiN (23390-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.3750" (3/8), Finish - Machining: Uncoated (23424)
- HARVEY TOOL Counterbores - Flat Bottom, 0.5625" (9/16), Finish - Machining: AlTiN (23436-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.3750" (3/8), Finish - Machining: AlTiN (23424-C3)
- LINK 5MM HSS Se 5.55 X 7.94 Drill 9.13 Cbore 7.94 Shank 38.1 Oal (75-L2-522)
- Harvey Tool Counterbores