Shop All Counterbores
Harvey Tool
Counterbores - Flat Bottom - Long Reach, 0.1181", Shank Dia.: 1/8"
Mfr # 2553M
Zoro # G7263359
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Bore Dia. 0.1181"
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 2553M
- Zoro # G7263359
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 0.1181" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.1250" (1/8) |
Flute Length | 0.3750" (3/8) |
Neck Dia. | 0.1060" (2.7 mm) |
Cutter Dia. | 0.1181" (3 mm) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish | UN |
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Overall Reach | 1.0000" (1) |
Description
0.1181" Cutter DIA x 0.3750" (3/8) Flute Length x 1.0000" (1) Reach Carbide Flat Bottom Counterbore, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Revolving Leather Punch Pliers, 5/64" to 3/16" (2AJK6)
- IDEAL 9-1/2" Cable Cutter, Shear Cut (35-052)
- MITUTOYO Cg, 6.5"AX (511-734)
- MILWAUKEE TOOL M18 1" Rotary Hammer, M18 Grinder (2912-20, 2881-20)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1719" (11/64), Shank Dia.: 3/16" (23411)
- HARVEY TOOL Counterbores - Flat Bottom, 0.0900", Finish - Machining: AlTiN (23390-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.3750" (3/8), Finish - Machining: Uncoated (23424)
- HARVEY TOOL Counterbores - Flat Bottom, 0.3750" (3/8), Finish - Machining: AlTiN (23424-C3)
- HARVEY TOOL Counterbores - Flat Bottom - Long Reach, 0.3125" (5/16), Material - Machining: Carbide (25520)
- HARVEY TOOL 3/8 in. Cutter dia. x 1 in. 1 Flute Length Carbide Flat Bottom Counterbore, 4 Flutes (731624-C3)
- DRILL AMERICA 3/8"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/8)
- Harvey Tool Counterbores