Shop All Counterbores
Harvey Tool
Counterbores - Flat Bottom - Long Reach, 0.0625" (1/16), Shank Dia.: 1/8"
Mfr # 25462
Zoro # G7253997
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Bore Dia. 1/16"
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 25462
- Zoro # G7253997
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 1/16" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.1250" (1/8) |
Flute Length | 0.2500" (1/4) |
Neck Dia. | 0.0560" |
Cutter Dia. | 0.0625" (1/16) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Number of Flutes | 4 |
Finish | UN |
Finish - Machining | Uncoated |
Overall Reach | 0.5000" (1/2) |
Description
0.0625" (1/16) Cutter DIA x 0.2500" (1/4) Flute Length x 0.5000" (1/2) Reach Carbide Flat Bottom Counterbore, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501405500)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH31P5)
- MILWAUKEE TOOL 3/0 Copper U Style Die (49-16-U03AC)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1575", Shank Dia.: 3/16" (2344M)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1719" (11/64), Shank Dia.: 3/16" (23411)
- HARVEY TOOL 3/8 in. Cutter dia. x 1 in. 1 Flute Length Carbide Flat Bottom Counterbore, 4 Flutes (731624-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.5000" (1/2), Flute Length: 1" (23432-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.3750" (3/8), Finish - Machining: AlTiN (23424-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1181", Number of Flutes: 4 (2343M-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.3937", Number of Flutes: 4 (2340M)
- Harvey Tool Porting Tools & Counterbores