Shop All Counterbores
Harvey Tool
Counterbores - Flat Bottom - Long Reach, 0.0469" (3/64), Number of Flutes: 4
Mfr # 25447
Zoro # G7257795
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Bore Dia. 3/64"
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 25447
- Zoro # G7257795
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 3/64" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.1250" (1/8) |
Neck Dia. | 0.0420" |
Flute Length | 0.1880" |
Cutter Dia. | 0.0469" (3/64) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish | UN |
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Overall Reach | 0.3750" (3/8) |
Description
0.0469" (3/64) Cutter DIA x 0.1880" Flute Length x 0.3750" (3/8) Reach Carbide Flat Bottom Counterbore, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 45 oz. Dead Blow Hammer (HDB30045)
- DEWALT Chalk Line Reel, Red, Ergonomic, Ratio 3:1 (DWHT47374L)
- HUOT Tap Dispenser, Master, 134 Compartments (13580)
- MILWAUKEE TOOL 11/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6805)
- HARVEY TOOL 3/8 in. Cutter dia. x 1 in. 1 Flute Length Carbide Flat Bottom Counterbore, 4 Flutes (731624-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.3750" (3/8), Finish - Machining: Uncoated (23424)
- HARVEY TOOL Counterbores - Flat Bottom, 0.3750" (3/8), Finish - Machining: AlTiN (23424-C3)
- HARVEY TOOL Counterbores - Flat Bottom - Long Reach, 0.1575", Overall Length: 3" (2554M)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1719" (11/64), Shank Dia.: 3/16" (23411)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1575", Shank Dia.: 3/16" (2344M)
- SUPER TOOL Counterbore, 3/8" D, Carbide Tipped (56403)
- Harvey Tool Counterbores