Shop All Counterbores
Harvey Tool
Counterbores - Flat Bottom
Mfr # 2345M-C6
Zoro # G904195397
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
- Number of Flutes 4
- Finish C6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 2345M-C6
- Zoro # G904195397
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Flute Length | 0.7500" (3/4) |
Cutter Dia. | 0.1968" |
Details
Measurement System | Inch |
Number of Flutes | 4 |
Finish | C6 |
Description
0.1968" Cutter DIA x 0.7500" (3/4) Flute Length Carbide Flat Bottom Counterbore, 4 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Fractional Digital Caliper, SS, 2" Jaw D (1102-150)
- ALDEN Drill/Extractor Set, 4 PC, 1/4-1/2 In Cap (4017P)
- WRIGHT TOOL Set 3/8" Dr 9 Pc Set - Hex Bit Imp Skts (363)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 2" (446-22TX)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1575", Shank Dia.: 3/16" (2344M)
- HARVEY TOOL Counterbores - Flat Bottom, 0.3750" (3/8), Finish - Machining: Uncoated (23424)
- HARVEY TOOL Counterbores - Flat Bottom, 0.2500" (1/4), Material - Machining: Carbide (23416)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1719" (11/64), Shank Dia.: 3/16" (23411)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1181", Number of Flutes: 4 (2343M-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.5625" (9/16), Finish - Machining: AlTiN (23436-C3)
- DRILL AMERICA 1"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1INCH)
- Harvey Tool Counterbores