Shop All Counterbores
Harvey Tool
Counterbores - Flat Bottom
Mfr # 23411-C6
Zoro # G804195398
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Overall Length 2.0000" (2)
- Shank Dia. 0.1875" (3/16)
- Number of Flutes 4
- Finish C6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23411-C6
- Zoro # G804195398
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Flute Length | 0.6250" (5/8) |
Cutter Dia. | 0.1719" (11/64) |
Details
Measurement System | Inch |
Number of Flutes | 4 |
Finish | C6 |
Description
0.1719" (11/64) Cutter DIA x 0.6250" (5/8) Flute Length Carbide Flat Bottom Counterbore, 4 Flutes, AlTiN Nano Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 13/16" No. 2 Die Stock (3900-0225)
- BES MANUFACTURING HSS Flex Bit- 3/8"x 48" (FLX3848)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2240)
- GEDORE Arc Punch, 19mm (570019)
- HARVEY TOOL 3/8 in. Cutter dia. x 1 in. 1 Flute Length Carbide Flat Bottom Counterbore, 4 Flutes (731624-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1181", Number of Flutes: 4 (2343M-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.5625" (9/16), Finish - Machining: AlTiN (23436-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.0900", Finish - Machining: AlTiN (23390-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1719" (11/64), Shank Dia.: 3/16" (23411)
- HARVEY TOOL Counterbores - Flat Bottom, 0.3750" (3/8), Finish - Machining: Uncoated (23424)
- HHIP M4 X 4.5mm HSS 3 Flute Straight Shank Solid Pilot Counterbore (2007-0055)
- Harvey Tool Porting Tools & Counterbores