Shop All Counterbores
Harvey Tool
Counterbores - Flat Bottom
Mfr # 23380-C3
Zoro # G201018894
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Number of Flutes 4
- Finish C3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23380-C3
- Zoro # G201018894
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Flute Length | 0.3120" (5/16) |
Cutter Dia. | 0.0800" |
Details
Measurement System | Inch |
Number of Flutes | 4 |
Finish | C3 |
Description
0.0800" Cutter DIA x 0.3120" (5/16) Flute Length Carbide Flat Bottom Counterbore, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORX T27 150mm 1/4 Hex Drive (121T.150-T27)
- TEKTON 1/2 Inch Drive x 18 mm Deep 12-Point Impact Socket (SID23318)
- CENTRAL TOOLS Dual Scale Dial Caliper, 6", 150mm (6628)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7118)
- HARVEY TOOL Counterbores - Flat Bottom, 0.2500" (1/4), Material - Machining: Carbide (23416)
- HARVEY TOOL Counterbores - Flat Bottom, 0.5625" (9/16), Finish - Machining: AlTiN (23436-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.5000" (1/2), Flute Length: 1" (23432-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.0900", Finish - Machining: AlTiN (23390-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1719" (11/64), Shank Dia.: 3/16" (23411)
- HARVEY TOOL Counterbores - Flat Bottom - Long Reach, 0.1575", Overall Length: 3" (2554M)
- SUPER TOOL Reduced Shank Counterbore, 3/8" D (52212)
- Harvey Tool Counterbores