Shop All Counterbores
Harvey Tool
Counterbores - Flat Bottom
Mfr # 23340
Zoro # G401019899
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Finish UN
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23340
- Zoro # G401019899
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Cutter Dia. | 0.0400" |
Flute Length | 0.1560" (5/32) |
Details
Measurement System | Inch |
Finish | UN |
Number of Flutes | 4 |
Description
0.0400" Cutter DIA x 0.1560" (5/32) Flute Length Carbide Flat Bottom Counterbore, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATIC Mobile Base for 60C, 60HH Jointers (2042376)
- SG TOOL AID Smoothing Hammer Air Chisel (91125)
- BON TOOL Bon 24-121 Screed, 3/4" X 4" X 8 Foot Reinforced H Aluminum (24-121)
- GREENLEE 8 Awg Die For Ek410 (KC4-8)
- HARVEY TOOL Counterbores - Flat Bottom, 0.2500" (1/4), Material - Machining: Carbide (23416)
- HARVEY TOOL Counterbores - Flat Bottom - Long Reach, 0.3125" (5/16), Material - Machining: Carbide (25520)
- HARVEY TOOL Counterbores - Flat Bottom, 0.3750" (3/8), Finish - Machining: AlTiN (23424-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.0900", Finish - Machining: AlTiN (23390-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1575", Shank Dia.: 3/16" (2344M)
- HARVEY TOOL Counterbores - Flat Bottom, 0.0700", Flute Length: 0.2800" (23370)
- KODIAK CUTTING TOOLS #4 Counterbores 1/32 Oversize Capscrew Style (5495963)
- Harvey Tool Counterbores