Shop All Counterbores
Harvey Tool
Counterbores - Flat Bottom
Mfr # 23330
Zoro # G301019968
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Inch
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Number of Flutes 4
- Finish UN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23330
- Zoro # G301019968
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Cutter Dia. | 0.0300" |
Flute Length | 0.1250" (1/8) |
Details
Measurement System | Inch |
Number of Flutes | 4 |
Finish | UN |
Description
0.0300" Cutter DIA x 0.1250" (1/8) Flute Length Carbide Flat Bottom Counterbore, 4 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chipping Hammer Curved Cone Cross Chisel (19N780)
- URREA Extension, 3/4"X8" (5661)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 3/16 (C89710)
- TEKTON 3/8 Inch Pin Punch (66059)
- HARVEY TOOL Counterbores - Flat Bottom - Long Reach, 0.1575", Overall Length: 3" (2554M)
- HARVEY TOOL Counterbores - Flat Bottom, 0.5000" (1/2), Flute Length: 1" (23432-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1719" (11/64), Shank Dia.: 3/16" (23411)
- HARVEY TOOL Counterbores - Flat Bottom, 0.5625" (9/16), Finish - Machining: AlTiN (23436-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.0700", Flute Length: 0.2800" (23370)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1575", Shank Dia.: 3/16" (2344M)
- DRILL AMERICA 33/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR33/64)
- Harvey Tool Counterbores