Shop All Counterbores
Harvey Tool
Counterbores - Flat Bottom
Mfr # 23330-C3
Zoro # G401020246
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Inch
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Finish C3
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23330-C3
- Zoro # G401020246
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Flute Length | 0.1250" (1/8) |
Cutter Dia. | 0.0300" |
Details
Measurement System | Inch |
Finish | C3 |
Number of Flutes | 4 |
Description
0.0300" Cutter DIA x 0.1250" (1/8) Flute Length Carbide Flat Bottom Counterbore, 4 Flutes, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 923 Professional Cast Aluminum Torpedo Level with Plumb Site 10" (923-10-10)
- STANLEY 4" Folding Compact Utility Knife Black/Yellow 1 pc (STHT10424)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45372)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT30X-5PK)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1181", Number of Flutes: 4 (2343M-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1575", Shank Dia.: 3/16" (2344M)
- HARVEY TOOL Counterbores - Flat Bottom - Long Reach, 0.1575", Overall Length: 3" (2554M)
- HARVEY TOOL Counterbores - Flat Bottom, 0.2500" (1/4), Material - Machining: Carbide (23416)
- HARVEY TOOL Counterbores - Flat Bottom - Long Reach, 0.3125" (5/16), Material - Machining: Carbide (25520)
- HARVEY TOOL Counterbores - Flat Bottom, 0.5000" (1/2), Flute Length: 1" (23432-C3)
- SUPER TOOL Counterbore, 15/16" D, Carbide Tipped (59812)
- Harvey Tool Porting Tools & Counterbores