Shop All Counterbores
Harvey Tool
Counterbores - Flat Bottom, 0.5625" (9/16), Finish - Machining: AlTiN
Mfr # 23436-C3
Zoro # G7157309
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Bore Dia. 9/16"
- Overall Length 3.5000" (3-1/2)
- Shank Dia. 0.6250" (5/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23436-C3
- Zoro # G7157309
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 9/16" |
Overall Length | 3.5000" (3-1/2) |
Shank Dia. | 0.6250" (5/8) |
Flute Length | 1.5000" (1-1/2) |
Cutter Dia. | 0.5625" (9/16) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Number of Flutes | 4 |
Finish - Machining | AlTiN |
Finish | C3 |
Description
0.5625" (9/16) Cutter DIA x 1.5000" (1-1/2) Flute Length Carbide Flat Bottom Counterbore, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cble, 1-1/4 In. x 15 ft. (C-11)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1-1/8" (1236SC)
- DMI Bifocal Magnifier, 3x, 3in Lens Dia. (599-8149-0200HS)
- GREAT NECK 18-In Butchers Saw (BUS18)
- HARVEY TOOL Counterbores - Flat Bottom, 0.0900", Finish - Machining: AlTiN (23390-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1181", Number of Flutes: 4 (2343M-C3)
- HARVEY TOOL Counterbores - Flat Bottom - Long Reach, 0.3125" (5/16), Material - Machining: Carbide (25520)
- HARVEY TOOL Counterbores - Flat Bottom, 0.0700", Flute Length: 0.2800" (23370)
- HARVEY TOOL Counterbores - Flat Bottom - Long Reach, 0.1575", Overall Length: 3" (2554M)
- HARVEY TOOL 3/8 in. Cutter dia. x 1 in. 1 Flute Length Carbide Flat Bottom Counterbore, 4 Flutes (731624-C3)
- LINK 1/4" 3Xd HSS Se .280 X .840 Drill .406 Cbore 3/8 Shank 2-3/4 Oal (50-L2-384)
- Harvey Tool Counterbores