Shop All Counterbores
Harvey Tool
Counterbores - Flat Bottom, 0.3750" (3/8), Finish - Machining: AlTiN
Mfr # 23424-C3
Zoro # G7150966
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Bore Dia. 3/8"
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 23424-C3
- Zoro # G7150966
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 3/8" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Flute Length | 1.0000" (1) |
Cutter Dia. | 0.3750" (3/8) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish - Machining | AlTiN |
Number of Flutes | 4 |
Finish | C3 |
Description
0.3750" (3/8) Cutter DIA x 1.0000" (1) Flute Length Carbide Flat Bottom Counterbore, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Retaining Ring Plier Set (4513)
- QUICKCABLE Isolator, 200A, Deltronic (303306-001)
- URREA 19Mm Non-sparking Combination 12-point Wrench (UH1219M)
- CAPRI TOOLS 13 mm x 15 mm 75-Degree Deep Offset Double Box End Wrench (CP11950-1315)
- HARVEY TOOL Counterbores - Flat Bottom, 0.0900", Finish - Machining: AlTiN (23390-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.5625" (9/16), Finish - Machining: AlTiN (23436-C3)
- HARVEY TOOL Counterbores - Flat Bottom - Long Reach, 0.3125" (5/16), Material - Machining: Carbide (25520)
- HARVEY TOOL Counterbores - Flat Bottom - Long Reach, 0.1575", Overall Length: 3" (2554M)
- HARVEY TOOL 3/8 in. Cutter dia. x 1 in. 1 Flute Length Carbide Flat Bottom Counterbore, 4 Flutes (731624-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1575", Shank Dia.: 3/16" (2344M)
- LINK 1/2" HSS Se .532 X .562 Drill .781 Cbore 5/8 Shank 2-11/16 Oal (50-L2-188)
- Harvey Tool Porting Tools & Counterbores