Shop All Counterbores
Harvey Tool
Counterbores - Flat Bottom, 0.3594" (23/64), Number of Flutes: 4
Mfr # 23423-C3
Zoro # G7154588
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Bore Dia. 23/64"
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3750" (3/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23423-C3
- Zoro # G7154588
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 23/64" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3750" (3/8) |
Flute Length | 1.0000" (1) |
Cutter Dia. | 0.3594" (23/64) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish | C3 |
Finish - Machining | AlTiN |
Number of Flutes | 4 |
Description
0.3594" (23/64) Cutter DIA x 1.0000" (1) Flute Length Carbide Flat Bottom Counterbore, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2MT HSS Lathe Center (DEWX714-2HS)
- ZEBRA SKIMMERS Disk Skimmer, 12 In, Steel (GS4H300)
- HAIMER Probe Tip, 0.296" D, 0.31" dia., 2.60" L (80.363.00)
- MILWAUKEE TOOL 12" 6 TPI Fleam Ground SAWZALL Blades (5 Pk) (48-00-5017)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1719" (11/64), Shank Dia.: 3/16" (23411)
- HARVEY TOOL Counterbores - Flat Bottom, 0.5000" (1/2), Flute Length: 1" (23432-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.5625" (9/16), Finish - Machining: AlTiN (23436-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1181", Number of Flutes: 4 (2343M-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.0900", Finish - Machining: AlTiN (23390-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.3937", Number of Flutes: 4 (2340M)
- DRILL AMERICA 1/4"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1/4)
- Harvey Tool Counterbores