Shop All Counterbores
Harvey Tool
Counterbores - Flat Bottom, 0.2812" (9/32), Number of Flutes: 4
Mfr # 23418
Zoro # G7152460
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Bore Dia. 9/32"
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.3125" (5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23418
- Zoro # G7152460
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 9/32" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Flute Length | 0.8750" (7/8) |
Cutter Dia. | 0.2812" (9/32) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Number of Flutes | 4 |
Finish | UN |
Finish - Machining | Uncoated |
Description
0.2812" (9/32) Cutter DIA x 0.8750" (7/8) Flute Length Carbide Flat Bottom Counterbore, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 5/16-18", 1.5"dia. (SKT-025)
- KO-KEN Socket TORX E22 77mm 1/2 Sq. Drive (4325-E22)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch 6-Point Socket (SHD22032)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 16mm (84317N)
- HARVEY TOOL Counterbores - Flat Bottom, 0.5625" (9/16), Finish - Machining: AlTiN (23436-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.5000" (1/2), Flute Length: 1" (23432-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1575", Shank Dia.: 3/16" (2344M)
- HARVEY TOOL Counterbores - Flat Bottom - Long Reach, 0.3125" (5/16), Material - Machining: Carbide (25520)
- HARVEY TOOL Counterbores - Flat Bottom, 0.0700", Flute Length: 0.2800" (23370)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1719" (11/64), Shank Dia.: 3/16" (23411)
- KEO Counterbore, 1/32 Clearance, Size #6, Co (55208)
- Harvey Tool Porting Tools & Counterbores