Shop All Counterbores
Harvey Tool
Counterbores - Flat Bottom, 0.2500" (1/4), Material - Machining: Carbide
Mfr # 23416
Zoro # G7153924
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Bore Dia. 1/4"
- Overall Length 2.5000" (2-1/2)
- Shank Dia. 0.2500" (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23416
- Zoro # G7153924
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 1/4" |
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.2500" (1/4) |
Flute Length | 0.8750" (7/8) |
Cutter Dia. | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Number of Flutes | 4 |
Finish | UN |
Finish - Machining | Uncoated |
Description
0.2500" (1/4) Cutter DIA x 0.8750" (7/8) Flute Length Carbide Flat Bottom Counterbore, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, Knife Shape, 6 In, 41/43 TPI (12F810)
- JET Knife Insert Set Of 10 (722131)
- BLAIR Holecutter Kit (14006)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (302195)
- HARVEY TOOL Counterbores - Flat Bottom, 0.3750" (3/8), Finish - Machining: Uncoated (23424)
- HARVEY TOOL Counterbores - Flat Bottom - Long Reach, 0.1575", Overall Length: 3" (2554M)
- HARVEY TOOL 3/8 in. Cutter dia. x 1 in. 1 Flute Length Carbide Flat Bottom Counterbore, 4 Flutes (731624-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.0700", Flute Length: 0.2800" (23370)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1181", Number of Flutes: 4 (2343M-C3)
- HARVEY TOOL Counterbores - Flat Bottom - Long Reach, 0.3125" (5/16), Material - Machining: Carbide (25520)
- DRILL AMERICA 1/2"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1/2)
- Harvey Tool Counterbores