Shop All Counterbores
Harvey Tool
Counterbores - Flat Bottom, 0.1094" (7/64), Shank Dia.: 1/8"
Mfr # 23407
Zoro # G7154615
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Bore Dia. 7/64"
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23407
- Zoro # G7154615
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 7/64" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Flute Length | 0.3750" (3/8) |
Cutter Dia. | 0.1094" (7/64) |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Finish | UN |
Description
0.1094" (7/64) Cutter DIA x 0.3750" (3/8) Flute Length Carbide Flat Bottom Counterbore, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point 15/16" Deep Impact Socket (84555N)
- JPW INDUSTRIES Wilton B.A.S.H Sledge Hammer With 14 Lb. Head And 30 In. Handle Length (21430)
- LENOX Hole Saw Kit, 7/8 in to 2 1/2 in (LXAH3LSET6)
- CRESCENT LUFKIN Rule Folding 6Ftx5/8In Wood (TX46N)
- HARVEY TOOL Counterbores - Flat Bottom, 0.3937", Number of Flutes: 4 (2340M)
- HARVEY TOOL Counterbores - Flat Bottom, 0.3750" (3/8), Finish - Machining: Uncoated (23424)
- HARVEY TOOL Counterbores - Flat Bottom - Long Reach, 0.3125" (5/16), Material - Machining: Carbide (25520)
- HARVEY TOOL Counterbores - Flat Bottom, 0.1181", Number of Flutes: 4 (2343M-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.5000" (1/2), Flute Length: 1" (23432-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.3750" (3/8), Finish - Machining: AlTiN (23424-C3)
- SUPER TOOL Reduced Shank Counterbore, 9/16" D (52218)
- Harvey Tool Porting Tools & Counterbores