Shop All Counterbores
Harvey Tool
Counterbores - Flat Bottom, 0.0700", Flute Length: 0.2800"
Mfr # 23370
Zoro # G7154280
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Measurement System Inch
- Bore Dia. 0.0700"
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 23370
- Zoro # G7154280
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 0.0700" |
Overall Length | 1.5000" (1-1/2) |
Shank Dia. | 0.1250" (1/8) |
Flute Length | 0.2800" |
Cutter Dia. | 0.0700" |
Details
Material - Machining | Carbide |
Measurement System | Inch |
Finish | UN |
Number of Flutes | 4 |
Finish - Machining | Uncoated |
Coolant Through | No |
Single End/Double End | Single End |
Weldon Flat | N |
Description
0.0700" Cutter DIA x 0.2800" Flute Length Carbide Flat Bottom Counterbore, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 6 Piece Metric T-Shape Hex Key Set, 64606 (64606)
- STARRETT Thickness Gage, 0.030 In, 1/2 x 12 In (667-30)
- MILWAUKEE TOOL M12 1/4" RA Die Grinder, M12 HOCP2.5 Bat (2485-20, 48-11-2425)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T27 Tip, 2 1/4 in L (54TN49)
- HARVEY TOOL Counterbores - Flat Bottom - Long Reach, 0.1575", Overall Length: 3" (2554M)
- HARVEY TOOL Counterbores - Flat Bottom, 0.3750" (3/8), Finish - Machining: AlTiN (23424-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.2500" (1/4), Material - Machining: Carbide (23416)
- HARVEY TOOL Counterbores - Flat Bottom, 0.5000" (1/2), Flute Length: 1" (23432-C3)
- HARVEY TOOL Counterbores - Flat Bottom, 0.5625" (9/16), Finish - Machining: AlTiN (23436-C3)
- HARVEY TOOL Counterbores - Flat Bottom - Long Reach, 0.3125" (5/16), Material - Machining: Carbide (25520)
- DRILL AMERICA 3/8"x3/32" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR3/8)
- Harvey Tool Counterbores