Shop All Corner Rounding End Mills
Harvey Tool
Corner Rounding End Mill - 4 Flute - Flared, 0.2190", Finish - Machining: Uncoated
Mfr # 68219
Zoro # G7164187
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Single End/Double End Double Ended
- Measurement System Inch
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 68219
- Zoro # G7164187
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Overall Length | 3.5000" (3-1/2) |
Length of Cut | 0.2240" |
Shank Dia. | 0.6250" (5/8) |
Radius | 0.2190" |
Pilot Dia. | 0.1070" |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Double Ended |
Measurement System | Inch |
Number of Flutes | 4 |
Coating | UN |
Helix Angle | 5 Degrees |
Pilot Flare | 5 |
Shoulder Flare | 5 |
Description
0.2190" Radius x 0.1070" Pilot DIA Carbide 5° Flare Corner Rounding End Mill DE, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2" Drive 12 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Natural Finish (W-141-R)
- MKT FASTENING Drive Pin, 0.145" x 3", 0.300 Head, PK100 (D300)
- OSG Micro Drill, 0.0472, Carbide, 8.00mm Flute (8569012)
- KIPP Star Grip, DIN 6336 Similar, D=M12X60, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4121X60)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0150" (45315)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0600", Shank Dia.: 1/4" (45360)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Unflared, 0.0200", Pilot Dia.: 3/64" (928020)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0300" (17030)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.1560", Radius: 5/32" (21156)
- HARVEY TOOL Back Corner Rounding End Mill, 0.0200", Neck Dia.: 0.0320" (59220-C3)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 1/2" x 3/8" x 1" x 2-1/2"x0.09375CR (C75374)
- Harvey Tool Corner Rounding End Mills