Shop All Corner Rounding End Mills
Harvey Tool
Corner Rounding End Mill - 4 Flute - Flared, 0.1560", Radius: 5/32"
Mfr # 21156
Zoro # G7097014
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Single End/Double End Double Ended
- Measurement System Inch
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 21156
- Zoro # G7097014
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Overall Length | 3.5000" (3-1/2) |
Length of Cut | 0.1610" |
Shank Dia. | 0.6250" (5/8) |
Pilot Dia. | 0.2480" |
Radius | 0.1560" (5/32) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Double Ended |
Measurement System | Inch |
Number of Flutes | 4 |
Helix Angle | 5 Degrees |
Coating | UN |
Shoulder Flare | 5 |
Pilot Flare | 5 |
Description
0.1560" (5/32) Radius x 0.2480" Pilot DIA Carbide 5° Flare Corner Rounding End Mill DE, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 0 to 1/.0001" Tube Micrometer (115-314)
- DRILL AMERICA 1-3/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD1-3/16)
- WIHA Precision Hex Screwdriver 2.5 mm Round (26325)
- KRAFT TOOL Buttering Trowel, Square, 4-3/8 x 7 in (GG441PF)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.0930", Overall Length: 3" (21093)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Unflared, 0.3750", Overall Length: 4" (46375-C1)
- HARVEY TOOL Back Corner Rounding End Mill, 0.0100", Neck Length: 1/2" (16010-C3)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0200", Finish - Machining: Uncoated (17020)
- HARVEY TOOL 0.0390 in. Radius x .5mm Pilot dia. Carbide Corner Rounding End Mill DE, 2 Flutes, AlTiN Coated (932239-C3)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.0500", Finish - Machining: AlTiN (67650-C3)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-312-125)
- Harvey Tool End Mills