Shop All Corner Rounding End Mills
Harvey Tool
Corner Rounding End Mill - 4 Flute - Flared, 0.0780"
Mfr # 946678-C3
Zoro # G7087108
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Single End/Double End Double Ended
- Measurement System Inch
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harvey Tool
- MFR # 946678-C3
- Zoro # G7087108
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Overall Length | 2.5000" (2-1/2) |
Shank Dia. | 0.3125" (5/16) |
Length of Cut | 0.0830" |
Radius | 0.0780" (5/64) |
Pilot Dia. | 0.1540" |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Single End/Double End | Double Ended |
Measurement System | Inch |
Number of Flutes | 4 |
Helix Angle | 5 Degrees |
Coating | C3 |
Shoulder Flare | 5 |
Pilot Flare | 5 |
Description
0.0780" (5/64) Radius x 0.1540" Pilot DIA Carbide 5° Flare Corner Rounding End Mill DE, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 Flutes (3110108)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, Bench Mount, 14", 5 HP, 220VAC, 1 Phase (HYDM140-220V)
- MILWAUKEE TOOL Modular Crimper (48-22-3075)
- KESON 100 m Tape Measure, 1/2 in Blade (OTR-100M)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.0500", Finish - Machining: AlTiN (67650-C3)
- HARVEY TOOL Back Corner Rounding End Mill, 0.0200", Neck Dia.: 0.0320" (59220-C3)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0310", Finish - Machining: AlTiN (45331-C3)
- HARVEY TOOL 0.0390 in. Radius x .5mm Pilot dia. Carbide Corner Rounding End Mill DE, 2 Flutes, AlTiN Coated (932239-C3)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.0470", Overall Length: 2" (67647)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0200", Finish - Machining: Uncoated (17020)
- MICRO 100 Carb End Mill, 1.50mm, 3FL, CC, Uncoated (CREM-060-150)
- Harvey Tool End Mills