Shop All Corner Rounding End Mills
Harvey Tool
Corner Rounding End Mill - 4 Flute - Flared, 0.0470", Overall Length: 2"
Mfr # 67647
Zoro # G7095544
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Single End/Double End Double Ended
- Measurement System Inch
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 67647
- Zoro # G7095544
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Overall Length | 2.0000" (2) |
Length of Cut | 0.0520" |
Shank Dia. | 0.1875" (3/16) |
Radius | 0.0470" (3/64) |
Pilot Dia. | 0.0580" |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Double Ended |
Measurement System | Inch |
Number of Flutes | 4 |
Helix Angle | 5 Degrees |
Coating | UN |
Shoulder Flare | 5 |
Pilot Flare | 5 |
Description
0.0470" (3/64) Radius x 0.0580" Pilot DIA Carbide 5° Flare Corner Rounding End Mill DE, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Dead Blow Hammer, 36 oz., 14" (11677)
- PASLODE CORDLESS CONECTOR NAILER (906200)
- PROTO 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (J5008H)
- XCELITE Nutdriver, 5/16" (HS10N)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Unflared, 0.0620" (46062)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0300" (17030)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0310" (31631)
- HARVEY TOOL Back Corner Rounding End Mill, 0.0100", Neck Length: 1/2" (16010-C3)
- HARVEY TOOL Corner Rounding End Mill - Long Reach - Flared, 0.0100", Neck Dia.: 1/16" (57510-C3)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.1560", Radius: 5/32" (21156)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-250-070)
- Harvey Tool End Mills