Shop All Corner Rounding End Mills
Harvey Tool
Corner Rounding End Mill - 4 Flute - Flared, 0.0250", Pilot Dia.: 0.0580"
Mfr # 67625
Zoro # G7111687
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Single End/Double End Double Ended
- Measurement System Inch
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 67625
- Zoro # G7111687
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Overall Length | 1.5000" (1-1/2) |
Length of Cut | 0.0300" |
Shank Dia. | 0.1250" (1/8) |
Radius | 0.0250" |
Pilot Dia. | 0.0580" |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Double Ended |
Measurement System | Inch |
Number of Flutes | 4 |
Helix Angle | 5 Degrees |
Coating | UN |
Shoulder Flare | 5 |
Pilot Flare | 5 |
Description
0.0250" Radius x 0.0580" Pilot DIA Carbide 5° Flare Corner Rounding End Mill DE, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U80LJ036AA3)
- IRWIN 12 in. X 2-1/2 in. D F Clamp Set 600 lb (IRHT83240)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13242)
- SUPERCUT 70.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (389791)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0270", Material - Machining: Carbide (17027)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.2190", Finish - Machining: Uncoated (68219)
- HARVEY TOOL Carbide Tipped Corner Rounding End Mill - 3 Flute, 0.5000", Radius: 1/2" (45032-C3)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0310", Finish - Machining: AlTiN (45331-C3)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.1870", Shank Dia.: 5/8" (941612-C3)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Unflared, 0.0200" (46020)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-312-125)
- Harvey Tool End Mills