Shop All Corner Rounding End Mills
Harvey Tool
Corner Rounding End Mill - 2 Flute - Unflared, 0.3750", Radius: 3/8"
Mfr # 46375
Zoro # G7104440
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Single End/Double End Double Ended
- Measurement System Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 46375
- Zoro # G7104440
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Overall Length | 4.0000" (4) |
Shank Dia. | 1.0000" (1) |
Radius | 0.3750" (3/8) |
Pilot Dia. | 0.2500" (1/4) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Double Ended |
Measurement System | Inch |
Number of Flutes | 2 |
Coating | UN |
Description
0.3750" (3/8) Radius x 0.2500" (1/4) Pilot DIA Carbide Corner Rounding End Mill DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST WAY TOOLS NUTSETTER 1/4""X2-9/16"" (84064)
- KNIPEX 6-1/4 in X-Cut Compact Diagonal Cutter Standard Cut Insulated (73 06 160)
- MAKITA 16 Gauge Shear (JS1602)
- WESTWARD Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (46TX61)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Unflared, 0.2500", Pilot Dia.: 0.1100" (46250)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.1560", Radius: 5/32" (21156)
- HARVEY TOOL Carbide Tipped Corner Rounding End Mill - 3 Flute, 0.5000", Radius: 1/2" (45032-C3)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.0620", Overall Length: 3" (21062)
- HARVEY TOOL Back Corner Rounding End Mill, 0.0450", Neck Dia.: 0.1330" (16045)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0180", Material - Machining: Carbide (17018)
- MELIN TOOL CO Carbide Corner, Round End, 0.047" dia. (BRMG-4010-S)
- Harvey Tool End Mills