Shop All Corner Rounding End Mills
Harvey Tool
Corner Rounding End Mill - 2 Flute - Unflared, 0.0620", Finish - Machining: TiN
Mfr # 46062-C1
Zoro # G7093426
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining TiN
- Single End/Double End Double Ended
- Measurement System Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 46062-C1
- Zoro # G7093426
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Pilot Dia. | 0.0470" (3/64) |
Radius | 0.0620" (1/16) |
Details
Material - Machining | Carbide |
Finish - Machining | TiN |
Single End/Double End | Double Ended |
Measurement System | Inch |
Number of Flutes | 2 |
Coating | C1 |
Description
0.0620" (1/16) Radius x 0.0470" (3/64) Pilot DIA Carbide Corner Rounding End Mill DE, 2 Flutes, TiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 332 ft.-lb. (CP8222-P)
- AVEN Tweezers, w/Coated, Tips 12" (18431)
- SWANSON TOOL 24" Swanson Magnetic I-Beam Level (SWIBL24M)
- CHICAGO PNEUMATIC 1/2" 50 ft.-lb. Pneumatic Ratchet (CP886H)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0310", Finish - Machining: AlTiN (45331-C3)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Unflared, 0.0470", Shank Dia.: 3/16" (46047-C3)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Unflared, 0.3750", Overall Length: 4" (46375-C1)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0200", Finish - Machining: Uncoated (17020)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0310" (31631)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.0930", Overall Length: 3" (21093)
- INTERNAL TOOL A .125 RadiusX3/8 Shank Corner Rounding (68-1310-C)
- Harvey Tool End Mills