Shop All Corner Rounding End Mills
Harvey Tool
Corner Rounding End Mill - 2 Flute - Unflared, 0.0620"
Mfr # 46062
Zoro # G7092884
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Single End/Double End Double Ended
- Measurement System Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 46062
- Zoro # G7092884
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Radius | 0.0620" (1/16) |
Pilot Dia. | 0.0470" (3/64) |
Details
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Double Ended |
Measurement System | Inch |
Number of Flutes | 2 |
Coating | UN |
Description
0.0620" (1/16) Radius x 0.0470" (3/64) Pilot DIA Carbide Corner Rounding End Mill DE, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Adapters, 3/8" Drive Female To 1/2" Driv (CMMT99293)
- ROTHENBERGER Standard Plumbing Jaw Set A1/2 - A2" For Romax 4000 (1000002225)
- PROTO 1/2 in Drive Impact Socket 38 mm Size 6 pt Standard Depth, Black Oxide (J7438M)
- WIHA Metric Comfort Grip T-Handle Hex Key, 4 mm Tip Size (33408)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Unflared, 0.0470", Shank Dia.: 3/16" (46047-C3)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Unflared, 0.2500", Pilot Dia.: 0.1100" (46250)
- HARVEY TOOL Carbide Tipped Corner Rounding End Mill - 3 Flute, 0.5000", Radius: 1/2" (45032-C3)
- HARVEY TOOL Back Corner Rounding End Mill, 0.0100", Neck Dia.: 9/64" (16010)
- HARVEY TOOL Back Corner Rounding End Mill, 0.0780" (16078)
- HARVEY TOOL Carbide Tipped Corner Rounding End Mill - 3 Flute, 0.3120", Radius: 5/16" (45020)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-078X)
- Harvey Tool Corner Rounding End Mills