Shop All Corner Rounding End Mills
Harvey Tool
Corner Rounding End Mill - 2 Flute - Flared, 0.0620"
Mfr # 67862-C3
Zoro # G7101625
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining AlTiN
- Single End/Double End Double Ended
- Measurement System Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harvey Tool
- MFR # 67862-C3
- Zoro # G7101625
- Country of Origin United States
- Category Corner Rounding End Mills
Dimensions
Overall Length | 2.0000" (2) |
Shank Dia. | 0.1875" (3/16) |
Length of Cut | 0.0670" |
Pilot Dia. | 0.0200" (.5 mm) |
Radius | 0.0620" (1/16) |
Details
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Single End/Double End | Double Ended |
Measurement System | Inch |
Number of Flutes | 2 |
Coating | C3 |
Helix Angle | 5 Degrees |
Pilot Flare | 5 |
Shoulder Flare | 5 |
Description
0.0620" (1/16) Radius x 0.0200" Pilot DIA Carbide 5° Flare Corner Rounding End Mill DE, 2 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/2"R 1/2"D (CF1212PF)
- GREENFIELD THREADING 12-24 UNC H1 BRT 2 FLT SPR PT TAP PLUG (173004)
- BLACK & DECKER PlaIn Washer (N016823)
- TEKTON 3/8 Inch Drive x T47 Long Torx Bit Socket (SHB14447)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.0470", Overall Length: 2" (67647)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0600", Shank Dia.: 1/4" (45360)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Unflared, 0.0620" (46062)
- HARVEY TOOL Back Corner Rounding End Mill, 0.0450", Neck Dia.: 0.1330" (16045)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Unflared, 0.0470", Shank Dia.: 3/16" (46047-C3)
- HARVEY TOOL Corner Rounding End Mill - 4 Flute - Flared, 0.0620", Overall Length: 3" (21062)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0310" (31631)
- Harvey Tool Corner Rounding End Mills